Beli makita chisel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita SDS Cold Chisel
    Mulai

    Rp81.900

    Makita SDS Cold Chisel
    atribut:
    • Size (mm): 20x250
  2. Makita flat chisel
    Mulai

    Rp589.900

    Makita flat chisel
    atribut:
    • Suitable Model: AH50
  3. BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers Flat (Mata Pahat Bobok Beton)
    41%
    Mulai

    Rp139.900

    BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers Flat (Mata Pahat Bobok Beton)
    Deskripsi:
    Pahat datar dengan poros SDS-plus. Usia Lama dengan masa pakai 30% lebih lama dan daya buang material 15% lebih tinggi. Untuk penggunaan melalui sampiran pahat SDS-plus atau langsung pada palu SDS-plus dengan pengalang rotasi.
  4. Makita Carbon Brush (Sikat Arang/Sikat Karbon)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp25.900

  5. BOSCH Chisel for Heavy Rotation and Demolition Hammers
    Mulai

    Rp87.900

    BOSCH Chisel for Heavy Rotation and Demolition Hammers
    Deskripsi:
    Pointed Chisels with 19 mm hex shank with turned down collar (diameter 17 mm)
    atribut:
    • Total Length (mm): 280
    • Shank Shape: Heksagon
    • Diameter (mm): 17
  6. Miyanaga Chisel Cold Bit SDS Max (Mata Bor Bobok Beton)
    Mulai

    Rp559.900

    Miyanaga Chisel Cold Bit SDS Max (Mata Bor Bobok Beton)
    atribut:
    • Overall Length L (mm): 280
    • Shank Shape: SDS-max
    • Compatible: Bosch/GSH 388, GSH 5 E, GSH 11 E.Makita/HM/1100C, HM/1202C
  7. YUTA Floating Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. CUMET Chisel Drill Bit SDS Plus Round Body Flat (Mata Bor Bobok Beton)
    Mulai

    Rp31.900

    CUMET Chisel Drill Bit SDS Plus Round Body Flat (Mata Bor Bobok Beton)
    Deskripsi:
    Chisel/ Mata Bor Pahat Pipih/Mata Bor Bobok CUMET SDS PLUS ROUND BODY FLAT CHISEL 14x250X20mm ini digunakan untuk pekerjaan bobokan pada beton dan dinding pasangan batu bata dengan kinerja yang optimal.
    atribut:
    • Size (mm): 14x250x20
    • Diameter (mm): 14
    • Length (mm): 250
    • Width (mm): 20
  10. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  11. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  12. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  13. Sika Sikadur 752 (Lem Injeksi Beton)
    Mulai

    Rp3.799.900

    Sika Sikadur 752 (Lem Injeksi Beton)
    Deskripsi:
    Sikadur-752 adalah 2 komponen epoxy resin viskositas super rendah (super encer), berkekuatan tinggi yang bebas solvent. Khusus untuk injeksi rongga-rongga dan retak pada beton. Memenuhi standar ASTM C 881 - 78 type I, Grade 1, Class B + C.
    atribut:
    • Size (kg): 10
    • Color: Yellowish
    • Shelf Life: 24 months from date of production
    • Storage Conditions: Store in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +15 °C and +30 °C. Protect from direct sunlight.
    • Density (kg/L): ~1.08
    • Viscosity (cPs): 180 ± 25
    • Compressive Strength (N/mm²): 7 days : ~90; 28 days : ~105
    • Mixing Ratio: Comp. A : B = 2 : 1 by weight/volume
    • Modulus of Elasticity in Compression (N/mm²): ~1060
    • Pot Life (minute): 35 at 30°C
    • Tensile Adhesion Strength (N/mm²): 28 days: ~2 (Concrete failure, over mechanically prepared concrete surface); ~9 (Steel surface blast cleaning to SA 2 1/2)
    • Tensile Strength in Flexure (N/mm²): 28 days : ~40
  14. BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  15. INGCO Hex Chisel
    Mulai

    Rp72.900

    INGCO Hex Chisel
    Deskripsi:
    INGCO SDS-Hex Chisel Point (17 mm) // Mata Bor Bobok Pahat Tembok Beton
Daftar Harga makita chisel Terbaru November 2026
Makita Cold ChiselRp98.900
Makita SDS Cold ChiselRp81.900
Makita flat chiselRp589.900
Makita point chiselRp93.900
Makita Bull Point Concrete Drill (Mata Bor Bobok Beton)Rp87.900
Makita Mesin Bobok BetonRp3.999.900
BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers Flat (Mata Pahat Bobok Beton)Rp139.900
Makita Carbon Brush (Sikat Arang/Sikat Karbon)Rp25.900
Makita Cold Chisel for SDS MaxRp129.900
BOSCH Chisel for Heavy Rotation and Demolition HammersRp87.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)